Zoro Homepage

Adjustable Length, 6" Dia., 1 ft. L

  • Mfr # 6E12A

  • Zoro # G2099797


product price: $63.75
/ea

Key Features

End Type
Snap Lock
For Use With
Type B Gas Vent System
High Temperature Degrees
400 to 550 Degrees F
Gas Vent Pipe Item
Adjustable Gas Vent Pipe
Gas Vent Pipe Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6E12A
Zoro #
G2099797
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Dia.
6 in
Gas Vent Pipe Length
1 ft
Pipe Diameter
6 in
Pipe Length
1 ft
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Outside Diameter
6 in
Overall Length
1 ft

Details

End Type
Snap Lock
Item
Gas Vent Pipe
For Use With
Type B Gas Vent System
High Temperature Degrees
400 to 550 Degrees F
Gas Vent Pipe Item
Adjustable Gas Vent Pipe
Material Grade
G90; 3105
Color
Silver
Shape
Adjustable Joint
Minimum Temperature Rating
400 Degrees F
Finish
Galvanized
Compatible with Fuel Type
LP Gas
Standards
AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441
Material
Steel
Number of Plys
2
Maximum Temperature Rating
550 Degrees F
For Media Type
Air
System of Measurement
Inch
Interior Texture
Smooth
Series
E12A/R18A
Product Type
Gas Vent Pipe
Gas Appliance Category
Category I
Connection Type
Snap Lock

Description

Gas Vent Pipe, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Adjustable Joint, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe, Inside Diameter 6 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.