Zoro Homepage

Ameri-Cap 12Rc

  • Mfr # 12RC

  • Zoro # G0925410


product price: $193.99
/ea
Sold in multiples of 2 for $387.98
Free Shipping & Returns

Key Features

Cap Height (In.)
9"
Cap Width (In.)
19"
Material
Aluminum
Finish
Uncoated
Inlet Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12RC
Zoro #
G0925410
UPC #
-
Country of Origin
Mexico

Dimensions

Cap Height (In.)
9"
Cap Width (In.)
19"
Inlet Diameter
12 in
Overall Length
19 in
Fits Duct Size (In.)
12"
Inside Diameter
12 in
Material Thickness
23 ga
Overall Width
19 in
For Nominal Duct Diameter
12 in
Overall Depth
19 in
Overall Height
9 in

Details

Item
Rain Cap
Material
Aluminum
Finish
Uncoated
Color
Silver
Vent Type
B Type
Connection Type
Snap Lock
Application
Used as a Ventilation Cap as Well as a Type B Gas Vent Termination
Features
Protects Against Wind Conditions; Patented Design of Ports and Baffles Keep Rain and Debris Out of the Vent
Shape
Cap
Venting Style
Smooth Hood
Series
RC
End Type
Plain
Maximum Temperature Rating
470 Degrees F
Standards
UL Listed
Product Type
Gas Vent
Screen Included
No
Material Grade
3105
Weight
4.8 lb
Backdraft Damper Included
No
Rain Cap Style
Smooth
Duct Shape
Round
Gas Appliance Category
Category I

Description

Rain Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 12 in, Material Aluminum, Overall Length 19 in, Product Type Gas Vent, Inside Diameter 12 in, Material Thickness 23 ga, Weight 4.8 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 9 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.