Zoro Homepage

Ameri-Cap 6In, Locking, Louvered

  • Mfr # 6ECW

  • Zoro # G0577906


product price: $32.59
/ea
Sold in multiples of 6 for $195.54

Key Features

Cap Height (In.)
5-3/4"
Cap Width (In.)
9-7/8"
Material
Aluminum
Finish
Uncoated
Inlet Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ECW
Zoro #
G0577906
UPC #
-
Country of Origin
Mexico

Dimensions

Cap Height (In.)
5-3/4"
Cap Width (In.)
9-7/8"
Inlet Diameter
6 in
Overall Length
9 7/8 in
Fits Duct Size (In.)
6"
Material Thickness
26 ga
For Nominal Duct Diameter
6 in
Overall Height
9 in
Overall Depth
9 7/8 in
Inside Diameter
6 in
Overall Width
9 7/8 in

Details

Item
Rain Cap
Material
Aluminum
Finish
Uncoated
Color
Silver
Vent Type
B Type
Connection Type
Snap Lock
Application
Used as a Ventilation Cap as Well as a Type B Gas Vent Termination
Features
Protects Against Wind Conditions; Patented Design of Ports and Baffles Keep Rain and Debris Out of the Vent
Venting Style
Louvered Hood
Screen Included
No
Material Grade
3105
Duct Shape
Round
Backdraft Damper Included
No
Series
ECW
Standards
UL Listed
Shape
Cap
Rain Cap Style
Vented
End Type
Plain
Weight
1 lb
Gas Appliance Category
Category I
Product Type
Gas Vent
Maximum Temperature Rating
470 Degrees F

Description

Rain Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 6 in, Material Aluminum, Overall Length 9 7/8 in, Product Type Gas Vent, Inside Diameter 6 in, Material Thickness 26 ga, Weight 1 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 9 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.