Zoro Homepage

Appliance Connector, 4" Dia., 6" L

  • Mfr # 4FCAC

  • Zoro # G3369502


product price: $17.15
/ea

Key Features

End Type
Snap Lock
Gas Vent Pipe Length
6 in
Dimension B
4 in
Gas Vent Pipe Item
Single Wall Appliance Connector
Gas Vent Pipe Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCAC
Zoro #
G3369502
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Length
6 in
Dimension B
4 in
Gas Vent Pipe Dia.
4 in
Pipe Diameter
4 in
Pipe Length
6 in
Inside Diameter
4 in
Overall Length
6 in
For Nominal Duct Diameter
4 in
Inlet Diameter
4 1/2 in
Outlet Diameter
4 in

Details

End Type
Snap Lock
Item
Appliance Adapter
Gas Vent Pipe Item
Single Wall Appliance Connector
For Use With
Ameri Flex Single Wall Appliance
Color
Silver
Product Type
Appliance Adapter
Material Grade
AZM150
Gas Appliance Category
Category I
Standards
AGA, HUD, NBC, NFPA, UBC, UL Listed
Connection Type
Snap Lock
Series
FC-AC
Finish
Zinc Coated
Material
Steel

Description

Appliance Adapter, For Nominal Duct Diameter 4 in, Inlet Diameter 4 1/2 in, Material Steel, Product Type Appliance Adapter, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 4 in, Outlet Diameter 4 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.