Zoro Homepage

Cap Assy Rd Ss W/Arrestor

  • Mfr # 6HS-RCS

  • Zoro # G0936960


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cap Height (In.)
11-1/4"
Cap Width (In.)
12"
Material
Stainless Steel
Finish
Uncoated
Inlet Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6HS-RCS
Zoro #
G0936960
UPC #
-
Country of Origin
Mexico

Dimensions

Cap Height (In.)
11-1/4"
Cap Width (In.)
12"
Inlet Diameter
6 in
Overall Length
12 in
Fits Duct Size (In.)
6"
Overall Height
11 1/2 in
For Nominal Duct Diameter
6 in
Material Thickness
28 ga
Overall Depth
12 in
Overall Width
12 in
Inside Diameter
6 in

Details

Item
Rain Cap
Material
Stainless Steel
Finish
Uncoated
Color
Silver
Connection Type
Snap Lock
Screen
Yes
Features
Durable; Designed to Minimize Downdraft
Duct Shape
Round
End Type
Plain
Maximum Temperature Rating
1,000 Degrees F
Material Grade
430
Weight
4 lb
Shape
Cap
Screen Included
Yes
Backdraft Damper Included
No
Standards
UL Listed
Rain Cap Style
Vented
Venting Style
Open Hood w/Arrestor

Description

Rain Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 6 in, Material Stainless Steel, Overall Length 12 in, Inside Diameter 6 in, Material Thickness 28 ga, Weight 4 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,000 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 11 1/2 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.