Zoro Homepage

Cap, Universal Vent, 3in

  • Mfr # 3CW

  • Zoro # G2913836


product price: $19.99
/ea

Key Features

End Type
Plain
Fits Duct Size (In.)
3 in
Dimension A (In.)
6 3/4 in
Dimension B (In.)
2 7/8 in
Cap Height (In.)
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CW
Zoro #
G2913836
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Duct Size (In.)
3 in
Dimension A (In.)
6 3/4 in
Dimension B (In.)
2 7/8 in
Cap Height (In.)
2 7/8 in
Cap Width (In.)
6 3/4 in
Overall Depth
6 3/4 in
Overall Width
6 3/4 in
Overall Height
2 7/8 in
Inside Diameter
3 in
Overall Length
6 3/4 in
For Nominal Duct Diameter
3 in
Inlet Diameter
3 in
Material Thickness
26 ga

Details

End Type
Plain
Item
Vent Cap
Construction Material
Aluminum
For Use With
Universal Type Termination
Venting Style
Louvered Hood
Product Type
Vent Cap
Standards
UL Listed
Maximum Temperature Rating
470 Degrees F
Material
Aluminum
Duct Shape
Round
Rain Cap Style
Vented
Color
Silver
Gas Appliance Category
Category I
Shape
Cap
Connection Type
Press Fit
Weight
0.4 lb
Finish
Uncoated
Material Grade
3105
Screen Included
No
Backdraft Damper Included
No

Description

Vent Cap, For Nominal Duct Diameter 3 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 3 in, Material Aluminum, Overall Length 6 3/4 in, Product Type Vent Cap, Inside Diameter 3 in, Material Thickness 26 ga, Weight 0.4 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 2 7/8 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.