Zoro Homepage

Female Vent Adapter, 4" Dia., 6" L

  • Mfr # 4EUA-F

  • Zoro # G1101974


product price: $30.29
/ea

Key Features

End Type
Snap Lock
For Use With
Type B Gas Vent System
Gas Vent Pipe Item
Female Vent Adapter
Gas Vent Pipe Length
6 in
Gas Vent Pipe Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EUA-F
Zoro #
G1101974
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Length
6 in
Gas Vent Pipe Dia.
4 in
Pipe Diameter
4 in
Pipe Length
6 in
Inside Diameter
4 in
Overall Length
6 in
For Nominal Duct Diameter
4 in

Details

End Type
Snap Lock
Item
Vent Adapter
For Use With
Type B Gas Vent System
Gas Vent Pipe Item
Female Vent Adapter
Color
Silver
Product Type
Universal Adapter
Standards
AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441
Connection Type
Snap Lock
Material
Steel
Gas Appliance Category
Category I
Series
EUA
Material Grade
G90; 3105
Finish
Galvanized

Description

Vent Adapter, For Nominal Duct Diameter 4 in, Material Steel, Product Type Universal Adapter, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 4 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.