Zoro Homepage

Female Vent Adapter, 6" Dia., 6" L

  • Mfr # 6EUA-F

  • Zoro # G1609465


product price: $30.49
/ea

Key Features

End Type
Snap Lock
For Use With
Type B Gas Vent System
Gas Vent Pipe Length
6 in
Gas Vent Pipe Dia.
6 in
Gas Vent Pipe Item
Female Vent Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EUA-F
Zoro #
G1609465
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Length
6 in
Gas Vent Pipe Dia.
6 in
Pipe Diameter
6 in
Pipe Length
6 in
Inside Diameter
6 in
Overall Length
6 in
For Nominal Duct Diameter
6 in

Details

End Type
Snap Lock
Item
Vent Adapter
For Use With
Type B Gas Vent System
Gas Vent Pipe Item
Female Vent Adapter
Gas Appliance Category
Category I
Connection Type
Snap Lock
Finish
Galvanized
Product Type
Universal Adapter
Material
Steel
Series
EUA
Color
Silver
Standards
AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441
Material Grade
G90; 3105

Description

Vent Adapter, For Nominal Duct Diameter 6 in, Material Steel, Product Type Universal Adapter, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 6 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.