Zoro Homepage

Flashing, 4In 6/12-12/12

  • Mfr # 4EF12

  • Zoro # G3221751


product price: $39.89
/ea

Key Features

Inside Diameter
6 7/8 in
For Roof Type
Pitched
Roof Pitch Range
6:12; 12:12
Application
Pipe Vents
Base Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EF12
Zoro #
G3221751
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
6 7/8 in
For Minimum Pipe Size
4 in
Base Height
17 7/8 in
Material Thickness
0 in
For Maximum Pipe Size
4 in
Base Width
15 in

Details

Item
17.8"H 15"W Gsteel Roof Vent Pipe Flshng
For Roof Type
Pitched
Roof Pitch Range
6:12; 12:12
Application
Pipe Vents
Base Material
Steel
Base Finish
Galvanized
Product Type
Steep Pitch Flashing
Seal Material
Silicone
For Number of Pipes
1
Cap/Collar Material
Galvanized Steel
Top Opening
Open
Base Shape
Rectangular
For Duct Shape
Round

Description

17.8 In.H 15 In.W Gsteel Roof Vent Pipe Flshng, Base Shape Rectangular, Base Material Steel, Cap/Collar Material Galvanized Steel, Material Thickness 0 in, For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 4 in, Base Height 17 7/8 in, Base Width 15 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Steep Pitch Flashing, UV Protected Not Applicable, For Roof Type Pitched, Base Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.