Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ameri-Vent Flex Connector, 4" 4S-FC

Flex Connector, 4" (Discontinued)

  • Mfr # 4S-FC
  • Zoro # G2042796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S-FC
Zoro #
G2042796
UPC #
095029304413
Country of Origin
United States

Dimensions

Gas Vent Pipe Dia.
4"
Gas Vent Pipe Length
3-19/32"
Pipe Length
3 19/32 in
Pipe Diameter
4 in

Details

Item
Flex Connector
Gas Vent Pipe Item
Flex Connector
Bend Angle
90 Degrees

Description

Flex Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.