Zoro Homepage

Flexible Chimney Liner

  • Mfr # 4MF25SFL

  • Zoro # G403457286


product price: $350.99
/ea
Free Shipping & Returns

Key Features

End Type
Plain
Pipe Diameter
4 in
For Use With
Natural Gas, Oil, Wood
Includes
Flexible Liner
Min. Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MF25SFL
Zoro #
G403457286
UPC #
053713164361
Country of Origin
United States

Dimensions

Pipe Diameter
4 in
Min. Length
1 ft
Max. Duct Length
25 ft
Pipe Length
25 ft
Wall Thickness
38 ga
Outside Diameter
4 in
Maximum Continuous Length
25 ft
Overall Length
25 ft
For Nominal Duct Diameter
4 in
Inside Diameter
4 in

Details

End Type
Plain
Item
Chimney Liners
For Use With
Natural Gas, Oil, Wood
Includes
Flexible Liner
Bend Angle
360 Degrees
High Temperature Degrees
1200 Degrees F
Gas Vent Pipe Item
Stainless Flex Length Liner
Liner Material
Stainless Steel
Shape
Round
Color
Silver
Interior Texture
Corrugated
Standards
UL 1777, ULC-S635
System of Measurement
Inch
For Media Type
Air, Chips and Shavings
Number of Plys
1
Material
Stainless Steel
Connection Type
Clamp Together
Maximum Temperature Rating
1,200 Degrees F
Gas Appliance Category
Category I
Product Type
Chimney Liner
Material Grade
316
Compatible with Fuel Type
All Fuel

Description

Chimney Liners, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 25 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Flexible Liner, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner, Inside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.