Zoro Homepage

Flexible Chimney Liner

  • Mfr # 6MFFC

  • Zoro # G303457287


product price: $48.99
/ea

Key Features

End Type
Plain
Liner Material
Stainless Steel
Gas Vent Pipe Item
Flex Connector
Pipe Diameter
6 in
For Use With
Natural Gas, Oil, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MFFC
Zoro #
G303457287
UPC #
053713164910
Country of Origin
United States

Dimensions

Pipe Diameter
6 in
Min. Length
3 ft
Max. Duct Length
0 ft
Pipe Length
3 ft
Overall Length
3 ft
Outside Diameter
6 in
For Nominal Duct Diameter
6 in
Inside Diameter
6 in

Details

End Type
Plain
Item
Flex Connector
Liner Material
Stainless Steel
Gas Vent Pipe Item
Flex Connector
For Use With
Natural Gas, Oil, Wood
Bend Angle
0 Degrees
Includes
Liner Connector
High Temperature Degrees
1200 Degrees F
Product Type
Chimney Liner
Interior Texture
Smooth
Gas Appliance Category
Category I
Material
Stainless Steel
Shape
Straight
Standards
UL 1777, ULC-S635
System of Measurement
Inch
Compatible with Fuel Type
All Fuel
Material Grade
316
For Media Type
Air, Chips and Shavings
Maximum Temperature Rating
1,200 Degrees F
Connection Type
Clamp Together
Color
Silver
Number of Plys
1

Description

Flex Connector, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Straight, Color Silver, End Type Plain, Includes Liner Connector, Interior Texture Smooth, Number of Plys 1, Wall Thickness Not Applicable, Product Type Chimney Liner, Inside Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.