Zoro Homepage

Flexible Chimney Liner

  • Mfr # 8MF25KT

  • Zoro # G003457297


product price: $854.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

End Type
Plain
Bend Angle
360 Degrees
Min. Length
1 ft
Pipe Length
25 ft
Gas Vent Pipe Item
Standard Liner Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MF25KT
Zoro #
G003457297
UPC #
053713165283
Country of Origin
Canada

Dimensions

Min. Length
1 ft
Pipe Length
25 ft
Pipe Diameter
8 in
Max. Duct Length
25 ft
Outside Diameter
8 in
For Nominal Duct Diameter
8 in
Wall Thickness
38 ga
Overall Length
25 ft
Maximum Continuous Length
25 ft
Inside Diameter
8 in

Details

End Type
Plain
Item
Chimney Liners
Bend Angle
360 Degrees
Gas Vent Pipe Item
Standard Liner Kit
High Temperature Degrees
1200 Degrees F
For Use With
Natural Gas, Oil, Wood
Includes
Chimney Liner, Flashing, Rain Caps, Tee with End Cap
Liner Material
Stainless Steel
System of Measurement
Inch
For Media Type
Air, Chips and Shavings
Gas Appliance Category
Category I
Material
Stainless Steel
Connection Type
Clamp Together
Material Grade
316
Shape
Round
Number of Plys
1
Standards
UL 1777, ULC-S635
Compatible with Fuel Type
All Fuel
Maximum Temperature Rating
1,200 Degrees F
Color
Silver
Interior Texture
Corrugated
Product Type
Chimney Liner

Description

Chimney Liners, For Nominal Duct Diameter 8 in, Outside Diameter 8 in, Overall Length 25 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Chimney Liner, Flashing, Rain Caps, Tee with End Cap, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.