Zoro Homepage

Flexible Pipe Section, 3" Dia., 1 ft. L

  • Mfr # 3FC12

  • Zoro # G3337848


product price: $15.39
/ea
Sold in multiples of 6 for $92.34

Key Features

End Type
Snap Lock
Gas Vent Pipe Item
Single Wall Flexible Vent Pipe
For Use With
Ameri Flex Single Wall Connector System
Gas Vent Pipe Length
1 ft
Gas Vent Pipe Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FC12
Zoro #
G3337848
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Length
1 ft
Gas Vent Pipe Dia.
3 in
Dimension B
12 in
Pipe Diameter
3 in
Pipe Length
1 ft
For Nominal Duct Diameter
3 in
Outside Diameter
3 in
Wall Thickness
26 ga
Inside Diameter
3 in
Overall Length
1 ft

Details

End Type
Snap Lock
Item
Chimney Liners
Gas Vent Pipe Item
Single Wall Flexible Vent Pipe
For Use With
Ameri Flex Single Wall Connector System
Material Grade
3003
Material
Aluminum
Interior Texture
Corrugated
Series
FC
Color
Silver
Gas Appliance Category
Category I
Connection Type
Snap Lock
Compatible with Fuel Type
LP Gas
For Media Type
Air
Standards
AGA, HUD, NBC, NFPA, UBC, UL
Number of Plys
1
Shape
Straight
Maximum Temperature Rating
470 Degrees F
System of Measurement
Inch
Product Type
Gas Vent Pipe

Description

Chimney Liners, For Nominal Duct Diameter 3 in, Outside Diameter 3 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Maximum Airflow Not Applicable, Material Aluminum, Material Grade 3003, Compatible with Fuel Type LP Gas, Shape Straight, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 3 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.