Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Vent Pipe, 4 in ID x 4 ft L, Snap Lock, 26 ga Galvanized Steel, 400 to 550F, Category I, 2 Ply

  • Mfr # 4E4

  • Zoro # G3079492


product price: $38.55
/ea

Key Features

End Type
Snap Lock
High Temperature Degrees
400 to 550 Degrees F
Gas Vent Pipe Item
Gas Vent Pipe
Gas Vent Pipe Length
4 ft
Gas Vent Pipe Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E4
Zoro #
G3079492
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Length
4 ft
Gas Vent Pipe Dia.
4 in
Pipe Diameter
4 in
Pipe Length
4 ft
Overall Length
4 ft
Outside Diameter
4 1/2 in
For Nominal Duct Diameter
4 in
Inside Diameter
4 in
Wall Thickness
26 ga

Details

End Type
Snap Lock
Item
Gas Vent Pipe
High Temperature Degrees
400 to 550 Degrees F
Gas Vent Pipe Item
Gas Vent Pipe
For Media Type
Air
Color
Silver
Maximum Temperature Rating
550 Degrees F
Compatible with Fuel Type
LP Gas
Finish
Galvanized
Material Grade
G90; 3105
Standards
UL Listed
System of Measurement
Inch
Minimum Temperature Rating
400 Degrees F
Shape
Standard Pipe
Series
E/R
Connection Type
Snap Lock
Interior Texture
Smooth
Number of Plys
2
Product Type
Gas Vent Pipe
Gas Appliance Category
Category I
Material
Steel

Description

Gas Vent Pipe, For Nominal Duct Diameter 4 in, Outside Diameter 4 1/2 in, Overall Length 4 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 4 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.