Zoro Homepage

Increaser, 4In To 5In

  • Mfr # 4FCX5

  • Zoro # G3221821


product price: $20.25
/ea

Key Features

Shape
Standard Pipe
Material
Steel
Overall Length
6 in
Overall Width
5 1/2 in
Material Thickness
26 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCX5
Zoro #
G3221821
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6 in
Overall Width
5 1/2 in
Material Thickness
26 ga
Overall Diameter
5 1/2 in
Overall Depth
5 1/2 in
Overall Height
6 in
Inlet Diameter
4 in
For Nominal Duct Diameter
5 in
Inside Diameter
4 in
Outlet Diameter
5 in

Details

Item
Increaser
Shape
Standard Pipe
Material
Steel
Gas Appliance Category
Category I
Finish
Galvanized
Weight
1 lb
End Type
Snap Lock
Product Type
Universal Adapter
For Duct Shape
Round
Connection Type
Interlocking Bracket

Description

Increaser, For Nominal Duct Diameter 5 in, Inlet Diameter 4 in, Material Steel, Product Type Universal Adapter, Material Thickness 26 ga, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Weight 1 lb, For Duct Height Not Applicable, Flange Inner Diameter Not Applicable, For Duct Width Not Applicable, Flange Outer Diameter Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 4 in, Number of Holes on Flange Not Applicable, Overall Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.