Zoro Homepage

Increaser B-Vent 4In To 8In

  • Mfr # 4EIX8

  • Zoro # G3221815


product price: $68.19
/ea

Key Features

Shape
Standard Pipe
Material
Steel
Inside Diameter
4 in
Overall Height
9 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EIX8
Zoro #
G3221815
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
4 in
Overall Height
9 in
Overall Length
6 in
Material Thickness
26 ga
Inlet Diameter
4 in
Overall Width
9 in
Outlet Diameter
8 in
Overall Diameter
9 in
For Nominal Duct Diameter
8 in
Overall Depth
9 in

Details

Item
Increaser
Shape
Standard Pipe
Material
Steel
For Duct Shape
Round
Gas Appliance Category
Category I
End Type
Snap Lock
Weight
1.5 lb
Finish
Galvanized
Connection Type
Interlocking Bracket
Product Type
Universal Adapter

Description

Increaser, For Nominal Duct Diameter 8 in, Inlet Diameter 4 in, Material Steel, Product Type Universal Adapter, Material Thickness 26 ga, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Weight 1.5 lb, For Duct Height Not Applicable, Flange Inner Diameter Not Applicable, For Duct Width Not Applicable, Flange Outer Diameter Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 4 in, Number of Holes on Flange Not Applicable, Overall Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.