Zoro Homepage

Kit, 3" Dia.

  • Mfr # 3EK

  • Zoro # G3101847


product price: $80.79
/ea
Free Shipping & Returns

Key Features

End Type
Snap Lock
For Use With
Heater
Bend Angle
90 Degrees
Includes
Cap, Draft Hood Connector and 12 in Adjustable Length, Flashing, Storm Collar
Gas Vent Pipe Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3EK
Zoro #
G3101847
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Dia.
3 in
Pipe Diameter
3 in
Outside Diameter
3 in
For Nominal Duct Diameter
3 in
Overall Length
1 ft
Inside Diameter
3 in

Details

End Type
Snap Lock
Item
Gas Vent Pipe Kit
For Use With
Heater
Bend Angle
90 Degrees
Includes
Cap, Draft Hood Connector and 12 in Adjustable Length, Flashing, Storm Collar
Gas Vent Pipe Item
Gas Vent Pipe Kit
Interior Texture
Smooth
System of Measurement
Inch
Compatible with Fuel Type
LP Gas
Connection Type
Snap Lock
Finish
Galvanized
Number of Plys
2
For Media Type
Air
Material
Steel
Product Type
Gas Vent Pipe
Standards
AGA, HUD, NBC, NFPA, UBC, UL Listed
Shape
Standard Pipe
Color
Silver
Material Grade
G90; 3105
Gas Appliance Category
Category I

Description

Gas Vent Pipe Kit, For Nominal Duct Diameter 3 in, Outside Diameter 3 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Cap, Draft Hood Connector and 12 in Adjustable Length, Flashing, Storm Collar, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.