Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Vent Pipe Kit, Snap Lock, 6 in, Category I

  • Mfr # 6EK

  • Zoro # G1109744


product price: $139.99
/ea
Free Shipping & Returns

Key Features

End Type
Snap Lock
For Use With
Heater
Gas Vent Pipe Item
Gas Vent Pipe Kit
Gas Vent Pipe Dia.
6 in
Includes
Cap, Draft Hood Connector and 12 in Adjustable Length, Flashing, Storm Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EK
Zoro #
G1109744
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Dia.
6 in
Pipe Diameter
6 in
Overall Length
1 ft
Outside Diameter
6 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in

Details

End Type
Snap Lock
Item
Gas Vent Pipe Kit
For Use With
Heater
Gas Vent Pipe Item
Gas Vent Pipe Kit
Includes
Cap, Draft Hood Connector and 12 in Adjustable Length, Flashing, Storm Collar
Bend Angle
90 Degrees
Standards
AGA, HUD, NBC, NFPA, UBC, UL Listed
Material Grade
G90; 3105
Connection Type
Snap Lock
For Media Type
Air
System of Measurement
Inch
Interior Texture
Smooth
Finish
Galvanized
Product Type
Gas Vent Pipe
Compatible with Fuel Type
LP Gas
Color
Silver
Number of Plys
2
Shape
Standard Pipe
Material
Steel
Gas Appliance Category
Category I

Description

Gas Vent Pipe Kit, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Cap, Draft Hood Connector and 12 in Adjustable Length, Flashing, Storm Collar, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.