Zoro Homepage

Male Vent Adapter, 4" Dia., 6" L

  • Mfr # 4EUA-M

  • Zoro # G1904016


product price: $29.49
/ea

Key Features

End Type
Snap Lock
Gas Vent Pipe Dia.
4 in
Gas Vent Pipe Item
Male Vent Adapter
Gas Vent Pipe Length
6 in
For Use With
Type B Gas Vent System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EUA-M
Zoro #
G1904016
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Dia.
4 in
Gas Vent Pipe Length
6 in
Pipe Diameter
4 in
Pipe Length
6 in
Inside Diameter
4 in
Overall Length
6 in
For Nominal Duct Diameter
4 in

Details

End Type
Snap Lock
Item
Vent Adapter
Gas Vent Pipe Item
Male Vent Adapter
For Use With
Type B Gas Vent System
Material
Steel
Product Type
Universal Adapter
Color
Silver
Series
EUA
Finish
Galvanized
Standards
AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441
Material Grade
G90; 3105
Connection Type
Snap Lock
Gas Appliance Category
Category I

Description

Vent Adapter, For Nominal Duct Diameter 4 in, Material Steel, Product Type Universal Adapter, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 4 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.