Zoro Homepage

Pipe Section, 3" Dia., 3 ft. L

  • Mfr # 3E3

  • Zoro # G1272905


product price: $26.89
/ea

Key Features

End Type
Snap Lock
Gas Vent Pipe Length
3 ft
Gas Vent Pipe Dia.
3 in
Gas Vent Pipe Item
Gas Vent Pipe
High Temperature Degrees
400 to 550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3E3
Zoro #
G1272905
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Length
3 ft
Gas Vent Pipe Dia.
3 in
Pipe Length
3 ft
Pipe Diameter
3 in
For Nominal Duct Diameter
3 in
Wall Thickness
26 ga
Outside Diameter
3 1/2 in
Inside Diameter
3 in
Overall Length
3 ft

Details

End Type
Snap Lock
Item
Gas Vent Pipe
Gas Vent Pipe Item
Gas Vent Pipe
High Temperature Degrees
400 to 550 Degrees F
Gas Appliance Category
Category I
Minimum Temperature Rating
400 Degrees F
Color
Silver
Shape
Standard Pipe
Product Type
Gas Vent Pipe
Series
E/R
Maximum Temperature Rating
550 Degrees F
System of Measurement
Inch
Number of Plys
2
Finish
Galvanized
Connection Type
Snap Lock
Material
Steel
Compatible with Fuel Type
LP Gas
For Media Type
Air
Standards
UL Listed
Interior Texture
Smooth
Material Grade
G90; 3105

Description

Gas Vent Pipe, For Nominal Duct Diameter 3 in, Outside Diameter 3 1/2 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 3 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.