Zoro Homepage

Pipe Section, 3" Dia., 5 ft. L

  • Mfr # 3E5

  • Zoro # G2049232


product price: $40.35
/ea

Key Features

End Type
Snap Lock
Gas Vent Pipe Item
Gas Vent Pipe
Gas Vent Pipe Dia.
3 in
Gas Vent Pipe Length
5 ft
High Temperature Degrees
400 to 550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3E5
Zoro #
G2049232
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Dia.
3 in
Gas Vent Pipe Length
5 ft
Pipe Length
5 ft
Pipe Diameter
3 in
Inside Diameter
3 in
Wall Thickness
26 ga
For Nominal Duct Diameter
3 in
Overall Length
5 ft
Outside Diameter
3 1/2 in

Details

End Type
Snap Lock
Item
Gas Vent Pipe
Gas Vent Pipe Item
Gas Vent Pipe
High Temperature Degrees
400 to 550 Degrees F
Shape
Standard Pipe
Minimum Temperature Rating
400 Degrees F
Material Grade
G90; 3105
Product Type
Gas Vent Pipe
Finish
Galvanized
Number of Plys
2
Interior Texture
Smooth
Series
E/R
System of Measurement
Inch
Compatible with Fuel Type
LP Gas
Color
Silver
For Media Type
Air
Gas Appliance Category
Category I
Standards
UL Listed
Material
Steel
Connection Type
Snap Lock
Maximum Temperature Rating
550 Degrees F

Description

Gas Vent Pipe, For Nominal Duct Diameter 3 in, Outside Diameter 3 1/2 in, Overall Length 5 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 3 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.