Gas Vent Pipe, 6 in ID x 3 ft L, Snap Lock, 26 ga Galvanized Steel, 400 to 550F, Category I, 2 Ply
Mfr # 6E3
Zoro # G2167277
product price: $52.75
/eaKey Features
End Type
Snap Lock
Gas Vent Pipe Dia.
6 in
Gas Vent Pipe Item
Gas Vent Pipe
Gas Vent Pipe Length
3 ft
High Temperature Degrees
400 to 550 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6E3
Zoro #
G2167277
UPC #
-
Country of Origin
Mexico
Dimensions
Gas Vent Pipe Dia.
6 in
Gas Vent Pipe Length
3 ft
Pipe Diameter
6 in
Pipe Length
3 ft
Wall Thickness
26 ga
Inside Diameter
6 in
Outside Diameter
6 1/2 in
Overall Length
3 ft
For Nominal Duct Diameter
6 in
Description
Gas Vent Pipe, For Nominal Duct Diameter 6 in, Outside Diameter 6 1/2 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 6 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.