Zoro Homepage

Pipe Section B-Vent

  • Mfr # 12R18

  • Zoro # G0936866


product price: $122.99
/ea
Sold in multiples of 6 for $737.94
Free Shipping & Returns

Key Features

End Type
Snap Lock
Gas Appliance Category
Category I
Inside Diameter
12 in
Shape
Standard Pipe
Wall Thickness
26 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12R18
Zoro #
G0936866
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
12 in
Wall Thickness
26 ga
For Nominal Duct Diameter
12 in
Overall Length
18 in
Outside Diameter
13 in

Details

End Type
Snap Lock
Item
Gas Vent Pipe
Gas Appliance Category
Category I
Shape
Standard Pipe
Material
Steel
Connection Type
Snap Lock
Material Grade
G90; 3105
System of Measurement
Inch
For Media Type
Air
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Product Type
Gas Vent Pipe
Compatible with Fuel Type
LP Gas
Interior Texture
Smooth
Number of Plys
2
Finish
Galvanized
Color
Silver

Description

Gas Vent Pipe, For Nominal Duct Diameter 12 in, Outside Diameter 13 in, Overall Length 18 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 12 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.