Pipe Section B-Vent
Mfr # 12R24
Zoro # G0936881
product price: $150.99
/eaSold in multiples of 6 for $905.94
Free Shipping & Returns
Key Features
End Type
Snap Lock
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Connection Type
Snap Lock
For Media Type
Air
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12R24
Zoro #
G0936881
UPC #
-
Country of Origin
Mexico
Dimensions
Wall Thickness
26 ga
Overall Length
2 ft
Inside Diameter
12 in
For Nominal Duct Diameter
12 in
Outside Diameter
13 in
Details
End Type
Snap Lock
Item
Gas Vent Pipe
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Connection Type
Snap Lock
For Media Type
Air
Color
Silver
Compatible with Fuel Type
LP Gas
Finish
Galvanized
Number of Plys
2
Interior Texture
Smooth
Product Type
Gas Vent Pipe
System of Measurement
Inch
Material
Steel
Gas Appliance Category
Category I
Material Grade
G90; 3105
Shape
Standard Pipe
Description
Gas Vent Pipe, For Nominal Duct Diameter 12 in, Outside Diameter 13 in, Overall Length 2 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 12 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.