Pipe Section B-Vent
Mfr # 18R18
Zoro # G0937030
product price: $334.99
/eaSold in multiples of 6 for $2,009.94
Free Shipping & Returns
Key Features
End Type
Snap Lock
Material
Steel
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Outside Diameter
19 in
Compatible with Fuel Type
LP Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18R18
Zoro #
G0937030
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Diameter
19 in
For Nominal Duct Diameter
18 in
Overall Length
18 in
Wall Thickness
26 ga
Inside Diameter
18 in
Details
End Type
Snap Lock
Item
Gas Vent Pipe
Material
Steel
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Compatible with Fuel Type
LP Gas
System of Measurement
Inch
Color
Silver
Connection Type
Snap Lock
For Media Type
Air
Finish
Galvanized
Interior Texture
Smooth
Shape
Standard Pipe
Number of Plys
2
Product Type
Gas Vent Pipe
Material Grade
G90; 3105
Gas Appliance Category
Category I
Description
Gas Vent Pipe, For Nominal Duct Diameter 18 in, Outside Diameter 19 in, Overall Length 18 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 18 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.