Zoro Homepage

Pipe Section B-Vent 18R3

  • Mfr # 18R3

  • Zoro # G0937049


product price: $545.99
/ea
Sold in multiples of 6 for $3,275.94
Free Shipping & Returns

Key Features

End Type
Snap Lock
Finish
Galvanized
Gas Appliance Category
Category I
For Media Type
Air
Inside Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R3
Zoro #
G0937049
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
18 in
Wall Thickness
26 ga
Overall Length
3 ft
For Nominal Duct Diameter
18 in
Outside Diameter
19 in

Details

End Type
Snap Lock
Item
Gas Vent Pipe
Finish
Galvanized
Gas Appliance Category
Category I
For Media Type
Air
Material Grade
G90; 3105
Color
Silver
System of Measurement
Inch
Connection Type
Snap Lock
Material
Steel
Number of Plys
2
Shape
Standard Pipe
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Compatible with Fuel Type
LP Gas
Product Type
Gas Vent Pipe
Interior Texture
Smooth

Description

Gas Vent Pipe, For Nominal Duct Diameter 18 in, Outside Diameter 19 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 18 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.