Pipe Section B-Vent 24R3
Mfr # 24R3
Zoro # G0937067
product price: $1,009.99
/eaSold in multiples of 6 for $6,059.94
Item requires special delivery charges. A $18.33 per item surcharge will be applied.
Key Features
End Type
Snap Lock
Material
Steel
Interior Texture
Smooth
Outside Diameter
25 in
Gas Appliance Category
Category I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24R3
Zoro #
G0937067
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Diameter
25 in
For Nominal Duct Diameter
24 in
Inside Diameter
24 in
Wall Thickness
26 ga
Overall Length
3 ft
Details
End Type
Snap Lock
Item
Gas Vent Pipe
Material
Steel
Interior Texture
Smooth
Gas Appliance Category
Category I
Finish
Galvanized
Shape
Standard Pipe
Compatible with Fuel Type
LP Gas
Number of Plys
2
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
System of Measurement
Inch
Connection Type
Snap Lock
Product Type
Gas Vent Pipe
For Media Type
Air
Material Grade
G90; 3105
Color
Silver
Description
Gas Vent Pipe, For Nominal Duct Diameter 24 in, Outside Diameter 25 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 24 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.