Zoro Homepage

Reduction Wye, 5" Dia., 1 ft. L

  • Mfr # 5FCY34

  • Zoro # G1127971


product price: $35.69
/ea

Key Features

End Type
Snap Lock
Dimension C
4 1/2 in
Gas Vent Pipe Item
Single Wall Reduction Wye
Gas Vent Pipe Length
1 ft
For Use With
Ameri Flex Single Wall Connector System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FCY34
Zoro #
G1127971
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension C
4 1/2 in
Gas Vent Pipe Length
1 ft
Gas Vent Pipe Dia.
5 in
Dimension B
3-1/2 in
Pipe Diameter
5 in
Pipe Length
1 ft
For Nominal Duct Diameter
5 in
Inside Diameter
5 in
Overall Length
12 in
Inlet Diameter
5 1/2 in
Outlet Diameter
4 1/2 in
Branch Diameter
3 1/2 in

Description

Reducer Wye, For Nominal Duct Diameter 5 in, Inlet Diameter 5 1/2 in, Material Steel, Product Type Reduction Wye, Overall Length 12 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 5 in, Shape Wye, Outlet Diameter 4 1/2 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.