Zoro Homepage

Single Wall Vent Pipe Hanger, 3 In

  • Mfr # 3VPH

  • Zoro # G1865586


product price: $9.25
/ea

Key Features

Diameter
3 in
Provides
1-1/2 in Spacing
For Use With
Ameri Flex Single Wall Pipe
Includes
Clamping Hardware
Application
For Ameri Flex Single Wall Connector System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VPH
Zoro #
G1865586
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
3 in
Overall Width
5 3/4 in
Base Width
6 in
Overall Height
1 1/4 in
Base Thickness
20 ga
For Nominal Duct Diameter
3 in
Overall Length
6 in
Material Thickness
20 ga
Inside Diameter
3 1/2 in
Base Height
1 1/4 in

Details

Item
Duct Hanger
Provides
1-1/2 in Spacing
For Use With
Ameri Flex Single Wall Pipe
Includes
Clamping Hardware
Application
For Ameri Flex Single Wall Connector System
Finish
Galvanized
Material
Steel
Number of Mounting Holes
2
Shape
Round
Product Type
Vent Pipe Hangers
Compatible with Brand
Amerivent
For Duct Shape
Round
Series
VPH Series
Weight
0.35 lb
Gas Appliance Category
Category I

Description

Duct Hanger, For Nominal Duct Diameter 3 in, Gas Appliance Category Category I, Material Steel, Product Type Vent Pipe Hangers, Inside Diameter 3 1/2 in, Load Capacity Not Applicable, Material Thickness 20 ga, Compatible with Strapping Size Not Applicable, Seal Material Not Applicable, Overall Height 1 1/4 in, Overall Length 6 in, Standards Not Applicable, Weight 0.35 lb, Overall Width 5 3/4 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.