Zoro Homepage

Standard Flashing 7In

  • Mfr # 7RF

  • Zoro # G0936918


product price: $47.89
/ea
Sold in multiples of 4 for $191.56

Key Features

Base Height
17 7/8 in
Base Width
20 in
Material Thickness
0 in
For Roof Type
Flat, Pitched
For Number of Pipes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7RF
Zoro #
G0936918
UPC #
-
Country of Origin
Mexico

Dimensions

Base Height
17 7/8 in
Base Width
20 in
Material Thickness
0 in
For Maximum Pipe Size
6 in
For Minimum Pipe Size
6 in
Inside Diameter
6 5/8 in

Details

Item
17.8"H 20"W Gsteel Roof Vent Pipe Flshng
For Roof Type
Flat, Pitched
For Number of Pipes
1
Product Type
Standard Flashing
Cap/Collar Material
Galvanized Steel
Seal Material
Silicone
Roof Pitch Range
6:12
Base Shape
Rectangular
Application
Pipe Vents
Base Material
Steel
For Duct Shape
Round
Base Finish
Galvanized
Top Opening
Open

Description

17.8 In.H 20 In.W Gsteel Roof Vent Pipe Flshng, Base Shape Rectangular, Base Material Steel, Cap/Collar Material Galvanized Steel, Material Thickness 0 in, For Number of Pipes 1, For Maximum Pipe Size 6 in, For Minimum Pipe Size 6 in, Base Height 17 7/8 in, Base Width 20 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Flashing, UV Protected Not Applicable, For Roof Type Flat, Pitched, Base Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.