Zoro Homepage

Standard Flashing 8In

  • Mfr # 8RF

  • Zoro # G0936927


product price: $47.19
/ea
Sold in multiples of 4 for $188.76

Key Features

Base Shape
Square
For Minimum Pipe Size
7 in
Base Finish
Galvanized
Cap/Collar Material
Galvanized Steel
Base Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8RF
Zoro #
G0936927
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Pipe Size
7 in
Base Width
21 in
For Maximum Pipe Size
7 in
Material Thickness
0 in
Base Height
21 in
Inside Diameter
6 5/8 in

Details

Item
21"H-W Gsteel Roof Vent Pipe Flashing
Base Shape
Square
Base Finish
Galvanized
Cap/Collar Material
Galvanized Steel
Base Material
Steel
For Roof Type
Flat, Pitched
Seal Material
Silicone
For Duct Shape
Round
Product Type
Standard Flashing
Application
Pipe Vents
For Number of Pipes
1
Roof Pitch Range
6:12
Top Opening
Open

Description

21 In.H-W Gsteel Roof Vent Pipe Flashing, Base Shape Square, Base Material Steel, Cap/Collar Material Galvanized Steel, Material Thickness 0 in, For Number of Pipes 1, For Maximum Pipe Size 7 in, For Minimum Pipe Size 7 in, Base Height 21 in, Base Width 21 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Flashing, UV Protected Not Applicable, For Roof Type Flat, Pitched, Base Finish Galvanized, For Duct Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.