Zoro Homepage

Standard Tee, 4" Dia., 8-7/8" L

  • Mfr # 4ET

  • Zoro # G0343725


product price: $51.49
/ea

Key Features

End Type
Snap Lock Coupling
Gas Vent Pipe Item
Tee
Dimension B
4-5/8 in
High Temperature Degrees
400 to 550 Degrees F
Gas Vent Pipe Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ET
Zoro #
G0343725
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension B
4-5/8 in
Gas Vent Pipe Dia.
4 in
Gas Vent Pipe Length
8 7/8 in
Pipe Length
9 in
Pipe Diameter
4 in
Overall Length
8 7/8 in
For Nominal Duct Diameter
4 in
Inside Diameter
4 in

Description

Duct Tee, For Nominal Duct Diameter 4 in, Material Steel, Overall Length 8 7/8 in, Product Type Tee, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Shape Tee, End Type Snap Lock Coupling, Gas Appliance Category Category I, Maximum Airflow Not Applicable, Inside Diameter 4 in, Color Silver, Connection Type Interlocking Bracket, For Duct Shape Round, Standards AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441, Series ET/RT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.