Zoro Homepage

Universal Adapter, 4" Dia., 6" L

  • Mfr # 4FCA

  • Zoro # G2953167


product price: $11.85
/ea

Key Features

End Type
Snap Lock
For Use With
Ameri Flex Single Wall Connector System
Gas Vent Pipe Length
6 in
Gas Vent Pipe Item
Single Wall Universal Adapter
Gas Vent Pipe Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCA
Zoro #
G2953167
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Length
6 in
Gas Vent Pipe Dia.
4 in
Pipe Length
6 in
Pipe Diameter
4 in
For Nominal Duct Diameter
4 in
Inside Diameter
4 in
Overall Length
6 in
Inlet Diameter
4 1/2 in

Details

End Type
Snap Lock
Item
Universal Adapter
For Use With
Ameri Flex Single Wall Connector System
Gas Vent Pipe Item
Single Wall Universal Adapter
Connection Type
Snap Lock
Standards
AGA, HUD, NBC, NFPA, UBC, UL Listed
Product Type
Universal Adapter
Color
Silver
Material Grade
AZM150
Series
FCA
Material
Steel
Finish
Zinc Coated
Gas Appliance Category
Category I

Description

Universal Adapter, For Nominal Duct Diameter 4 in, Inlet Diameter 4 1/2 in, Material Steel, Product Type Universal Adapter, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 4 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.