Zoro Homepage

Vent Pipe Hangers 6In

  • Mfr # 6VPH

  • Zoro # G3176461


product price: $16.29
/ea
Sold in multiples of 4 for $65.16

Key Features

Includes
Clamping Hardware
Overall Height
1 1/4 in
Base Width
9 in
Inside Diameter
6 1/2 in
Overall Width
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VPH
Zoro #
G3176461
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/4 in
Base Width
9 in
Inside Diameter
6 1/2 in
Overall Width
8 3/4 in
For Nominal Duct Diameter
6 in
Material Thickness
20 ga
Base Thickness
20 ga
Overall Length
9 in
Base Height
1 1/4 in

Details

Item
Pipe Hanger
Includes
Clamping Hardware
Shape
Round
Product Type
Vent Pipe Hangers
Finish
Galvanized
Series
Vent Pipe Hanger
For Duct Shape
Round
Number of Mounting Holes
2
Material
Steel
Weight
0.53 lb
Gas Appliance Category
Category I

Description

Pipe Hanger, For Nominal Duct Diameter 6 in, Gas Appliance Category Category I, Material Steel, Product Type Vent Pipe Hangers, Inside Diameter 6 1/2 in, Load Capacity Not Applicable, Material Thickness 20 ga, Compatible with Strapping Size Not Applicable, Seal Material Not Applicable, Overall Height 1 1/4 in, Overall Length 9 in, Standards Not Applicable, Weight 0.53 lb, Overall Width 8 3/4 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.