Zoro Homepage

Conf Space Blwr/Exhstr, Air Driven, 12 in.

  • Mfr # VAF3000P

  • Zoro # G5740217


product price: $1,782.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polyethylene
Height
21 in
Length
17 in
Standards
C and D Hazardous Locations, C-UL Listed Class 1, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAF3000P
Zoro #
G5740217
UPC #
-
Country of Origin
United States

Dimensions

Height
21 in
Length
17 in
Width
14 in
Duct Dia.
12 in
Duct Diameter
12 in
Air Inlet Connection Size
3/8 in

Details

Item
Confined Space Blower
Color
Blue
Material
Polyethylene
Standards
C and D Hazardous Locations, C-UL Listed Class 1, UL
Includes
Blower
Maximum Flow in Free Air
2,063 cfm
Air Consumption
38 cfm
Max. Inlet Pressure
100 psi
Blower/Fan Speed
3,000 RPM
Inlet Connection
3/8 in Male QD Fitting
Power Source
Air Driven
HP
1 1/2 hp
Maximum Air Consumption
38 cfm
Air Inlet Gender
Male
Maximum Inlet Pressure
100 psi
Horsepower
1 1/2 hp
Air Inlet Type
Quick-Disconnect

Description

Confined Space Blower, Air Inlet Connection Size 3/8 in, Air Inlet Gender Male, Air Inlet Type Quick-Disconnect, Includes Blower, Maximum Inlet Pressure 100 psi, Duct Diameter 12 in, Maximum Flow in Free Air 2,063 cfm, Maximum Air Consumption 38 cfm, Blower/Fan Speed 3,000 RPM, Horsepower 1 1/2 hp, Color Blue, Material Polyethylene, Height 21 in, Length 17 in, Width 14 in, Power Source Air Driven, Standards C and D Hazardous Locations, C-UL Listed Class 1, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.