Conf Spc Fan, 3 Ph, Axial, 5HP, 20 in, 230VAC
- Mfr # VAF8000A-3
- Zoro # G9825751
product price:Â
$
3,463.99
/ea
Key Features
Color
Blue
Material
Polyethylene
Height
27 1/2 in
Length
27 1/2 in
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VAF8000A-3
- Zoro #
- G9825751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 27 1/2 in
- Length
- 27 1/2 in
- Width
- 25 1/2 in
- Duct Dia.
- 20 in
- Duct Diameter
- 20 in
Details
- Item
- Confined Space Fan
- Color
- Blue
- Material
- Polyethylene
- Standards
- OSHA
- Includes
- Low Profile Manhole Air Vent
- Type
- Axial
- Amps
- 13 A
- Blower/Fan Speed
- 3,300 RPM
- HP
- 5 hp
- Maximum Flow in Free Air
- 9,968 cfm
- Voltage
- 220 V AC
- Current (A)
- 13 A
- Horsepower
- 5 hp
- Shell Material
- Polyethylene
- Wire Color
- Blue
Description
Confined Space Fan, Blower/Fan Speed 3,300 RPM, Includes Low Profile Manhole Air Vent, Current (A) 13 A, Duct Diameter 20 in, Horsepower 5 hp, Maximum Flow in Free Air 9,968 cfm, Voltage 220 V AC, Color Blue, Material Polyethylene, Height 27 1/2 in, Length 27 1/2 in, Width 25 1/2 in, Standards OSHA, Type Axial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.