Conf Spc Fan, Axial, 1 HP, 12 in, 115VAC
Mfr # VAF3000A
Zoro # G7574271
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polyethylene
Height
21 in
Length
17 in
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAF3000A
Zoro #
G7574271
UPC #
-
Country of Origin
United States
Dimensions
Height
21 in
Length
17 in
Width
14 in
Duct Dia.
12 in
Duct Diameter
12 in
Details
Item
Confined Space Fan
Color
Blue
Material
Polyethylene
Standards
cULus
Includes
Low Profile Manhole Air Vent
Voltage
115 V AC
Type
Axial
Blower/Fan Speed
3,300 RPM
Amps
8.0/5.7
HP
1 hp
Maximum Flow in Free Air
2,796 cfm
Horsepower
1 hp
Current (A)
9 A
Description
Confined Space Fan, Blower/Fan Speed 3,300 RPM, Includes Low Profile Manhole Air Vent, Current (A) 9 A, Duct Diameter 12 in, Horsepower 1 hp, Maximum Flow in Free Air 2,796 cfm, Voltage 115 V AC, Color Blue, Material Polyethylene, Height 21 in, Length 17 in, Width 14 in, Standards cULus, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.