Conf Spc Fan, Axial, 1 HP, 12 in, 230VAC
Mfr # VAF3000B
Zoro # G5812484
product price: $756.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polyethylene
Height
21 in
Length
17 in
Standards
ETL C/US
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAF3000B
Zoro #
G5812484
UPC #
-
Country of Origin
United States
Dimensions
Height
21 in
Length
17 in
Duct Dia.
12 in
Width
14 in
Duct Diameter
12 in
Details
Item
Confined Space Fan
Color
Blue
Material
Polyethylene
Standards
ETL C/US
Includes
Low Profile Manhole Air Vent
HP
1 hp
Blower/Fan Speed
2,850 RPM
Maximum Flow in Free Air
2,492 cfm
Amps
4.2 A
Type
Axial
Voltage
220 V AC
Horsepower
1 hp
Current (A)
4.2 A
Description
Confined Space Fan, Blower/Fan Speed 2,850 RPM, Includes Low Profile Manhole Air Vent, Current (A) 4.2 A, Duct Diameter 12 in, Horsepower 1 hp, Maximum Flow in Free Air 2,492 cfm, Voltage 220 V AC, Color Blue, Material Polyethylene, Height 21 in, Length 17 in, Width 14 in, Standards ETL C/US, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.