Zoro Homepage

Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC

  • Mfr # VAF1500A

  • Zoro # G7553253


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polyethylene
Height
18 1/2 in
Length
18 1/2 in
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAF1500A
Zoro #
G7553253
UPC #
-
Country of Origin
United States

Dimensions

Height
18 1/2 in
Length
18 1/2 in
Duct Dia.
8 in
Width
12 1/2 in
Duct Diameter
8 in

Details

Item
Confined Space Fan
Color
Blue
Material
Polyethylene
Standards
cULus
Includes
Low Profile Manhole Air Vent
Amps
2.5 A
Voltage
115 V AC
Type
Axial
Blower/Fan Speed
3,200 RPM
HP
1/4 hp
Maximum Flow in Free Air
877 cfm
Horsepower
1/4 hp
Current (A)
2.5 A

Description

Confined Space Fan, Blower/Fan Speed 3,200 RPM, Includes Low Profile Manhole Air Vent, Current (A) 2.5 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 877 cfm, Voltage 115 V AC, Color Blue, Material Polyethylene, Height 18 1/2 in, Length 18 1/2 in, Width 12 1/2 in, Standards cULus, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.