Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Disp Ventilatn Duct, 12in x 500ft, Poly

  • Mfr # AM-DDISP500FR2

  • Zoro # G7568504


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
PVC Coated Polyester
Length
500 ft
For Use With
Blowers
Standards
UL-94-VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-DDISP500FR2
Zoro #
G7568504
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft
Diameter
12 in

Details

Item
Disposable Ventilation Duct
Color
Clear
Material
PVC Coated Polyester
For Use With
Blowers
Standards
UL-94-VO
Construction
4 mil Poly
Conductive Material Construction
No

Description

Disposable Ventilation Duct, Conductive Material Construction No, Color Clear, Diameter 12 in, Material PVC Coated Polyester, Standards UL-94-VO, For Use With Blowers, Length 500 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.