Shop AMERIC
See all product information
Create Account
Portable Gas Heater Duct Kit, Black
- Mfr # AM-DPC1225
- Zoro # G921915725
product price:Â
$
1,293.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Black
Includes
Plastic Buckle Cinch Straps
Ducting Type
Ducting
Product Type
Ducting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM-DPC1225
- Zoro #
- G921915725
- UPC #
- 717490920175
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 12 in
- Overall Length
- 25 ft
- Thickness
- 0.0703125 in
Details
- Material
- Polyester
- Color
- Black
- Includes
- Plastic Buckle Cinch Straps
- Ducting Type
- Ducting
- Product Type
- Ducting
- Item
- Portable Gas Heater Duct Kit
- Compatible with Product Type
- Intrinsically Safe Pneumatic Confined Space Fans
Description
Compatible with Product Type Intrinsically Safe Pneumatic Confined Space Fans, Compatible Grainger Part Number 21YC21, Overall Length 25 ft, Overall Diameter 12 in, Thickness 0.0703125 in, Material Polyester, Includes Plastic Buckle Cinch Straps
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.