Zoro Homepage

Ventilation Duct, 12 in x 15 ft, Blk/Ylw

  • Mfr # AM-DS1215

  • Zoro # G7465604


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
PVC Coated Polyester
Length
15 ft
For Use With
VAF3000P
Standards
UL-94-VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-DS1215
Zoro #
G7465604
UPC #
-
Country of Origin
China

Dimensions

Length
15 ft
Diameter
12 in

Details

Item
Ventilation Duct
Color
Yellow
Material
PVC Coated Polyester
For Use With
VAF3000P
Standards
UL-94-VO
Includes
(2) Cuffs, Buckle, Quick Connect
Construction
PVC Vinyl Coated Polyester
Conductive Material Construction
No

Description

Ventilation Duct, Conductive Material Construction No, Color Yellow, Diameter 12 in, Material PVC Coated Polyester, Standards UL-94-VO, For Use With VAF3000P, Includes (2) Cuffs, Buckle, Quick Connect, Length 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.