Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ventilation Duct, 12 in x 25 ft, Blk/Ylw

  • Mfr # AM-DS1225CB

  • Zoro # G6189644


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Diameter
12 in
Length
25 ft
Construction
PVC Vinyl Coated Polyester
Color
Yellow
Includes
(2) Cuffs, Carrying Bag, Buckle, Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-DS1225CB
Zoro #
G6189644
UPC #
-
Country of Origin
China

Dimensions

Diameter
12 in
Length
25 ft

Details

Item
Ventilation Duct
Construction
PVC Vinyl Coated Polyester
Color
Yellow
Includes
(2) Cuffs, Carrying Bag, Buckle, Quick Connect
For Use With
VAF3000P
Standards
UL-94-VO
Conductive Material Construction
No
Material
PVC Coated Polyester

Description

Ventilation Duct, Conductive Material Construction No, Color Yellow, Diameter 12 in, Material PVC Coated Polyester, Standards UL-94-VO, For Use With VAF3000P, Includes (2) Cuffs, Carrying Bag, Buckle, Quick Connect, Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.