Zoro Homepage

10" x 14" Dubonnet White Paper Placemats 1000 PK

  • Mfr # 310469

  • Zoro # G100914792


product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Width
10
Color
White
Length
14
Height
0.01
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310469
Zoro #
G100914792
UPC #
76455216303
Country of Origin
United States

Dimensions

Width
10
Length
14
Height
0.01
Overall Width
0.01
Overall Length
10
Overall Height
14

Details

Color
White
Material
Paper
Includes
1,000 paper placemats
Weight
0.01105

Description

Stylishly dress up the tabletops at your event or business with help from these Dubonnet White Paper Placemats. Measuring 10" x 14", these placemats feature a crisp white hue and an elegant embossed grapevine and swirl design. Placemats will help you protect your tabletops from spills and messes while adding style and making cleanup easy. Dubonnet White Paper Placemats are conveniently sold 1,000 per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.