10" x 14" Scalloped White Paper Placemats 1000 PK

  • Mfr # 310477

  • Zoro # G500914798


product price: $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Width
10
Color
White
Length
14
Material
Paper
Height
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310477
Zoro #
G500914798
UPC #
76455854628
Country of Origin
United States

Dimensions

Width
10
Length
14
Height
0.01
Overall Width
0.01
Overall Height
14
Overall Length
10

Details

Color
White
Material
Paper
Includes
1,000 paper placemats
Weight
0.00935

Description

Add practical elegance to your event or eatery with help from these Scalloped White Paper Placemats. Measuring 10" x 14", these placemats feature a crisp white hue and an elegant scalloped edge. Placemats will help you protect your tabletops from spills and messes while adding style and making cleanup a breeze. Scalloped White Paper Placemats are conveniently sold 1,000 per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.