Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" x 19.25" Scalloped Edge White Paper Traymats 1000 PK

  • Mfr # 410202

  • Zoro # G500914873


product price: $264.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Overall Width
0.01
Color
White
Material
Paper
Includes
1,000 paper traymats
Length
19.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410202
Zoro #
G500914873
UPC #
76455219953
Country of Origin
United States

Dimensions

Overall Width
0.01
Width
14
Length
19.25
Overall Height
19.25
Height
0.01
Overall Length
14

Details

Color
White
Material
Paper
Includes
1,000 paper traymats
Weight
0.01888

Description

Help ensure the trays at your business are clean, organized, and sanitary during meal delivery with help from our 14" x 19.25" Scalloped Edge White Paper Traymats 1000 ct. Measuring 14" x 19.25", these paper traymats fit 15" x 20" trays. They feature a crisp white color and elegant scalloped edge. Traymats can help reduce your costs, increase the quality and efficiency of your service, and improve your amenities. Grab these for your business today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.