High Power Godfather 8-in Carbon Fiber Cone Midrange Speaker Single with matched grill

  • Mfr # GF-8CC

  • Zoro # G416066277


product price:  $79.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-8CC
Zoro #
G416066277
UPC #
631112464628
Country of Origin
China

Description

Behold the Godfather Carbon Cone Speakers, the suave, sonic marvels your car audio system has been craving. These dashing speakers don't just talk the talk; they walk the walk with shallow stamped baskets and a dazzling blue finish. Underneath the stylish exterior, a light and rigid carbon fiber cone pairs with an accordion cloth surround to deliver impeccable sound. The 1.5-in high-temp CCAW voice coil and copper short ring ensure your speakers remain cool and composed under prewww.sure, while the 22 oz high-grade magnet guarantees powerful performance. With the Godfather Carbon Cone Speakers in your ride, you'll cruise the streets with both style and substance. RMS Power: 400 Watts Max Power: 800 Watts Impedance Ohms: 4 Sensitivity: Db 95db Mounting Depth In: 3.07 Frequency Response 80hz-8.5khz Magnet Size Oz: 22 Oz Voice Coil Size: 1.5-in Basket Type: Shallow Stamped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.