Zoro Homepage

Desoldering Braid, 5 ft, Blue, Copper, PK25

  • Mfr # 484-4

  • Zoro # G6825226


product price: $92.69
/pk 25, $3.71/ea
Free Shipping & Returns

Key Features

Flux Type
Rosin
Spool Type
Anti-Static
Braid Number
4
Braid Material
Copper
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484-4
Zoro #
G6825226
UPC #
672364202705
Country of Origin
Costa Rica

Dimensions

Spool Length
5 ft
Braid Width
0.08 in
Overall Width
0.098 in
Overall Length
5 ft

Details

Item
Desoldering Braid
Flux Type
Rosin
Spool Type
Anti-Static
Braid Number
4
Braid Material
Copper
Color
Blue
Standards
Restriction of Hazardous Substances (RoHS) Directive 2011/65/EU, Waste Electrical and Electronic Equipment (WEEE) Directive, 2012/19/EU
Features
25 Spools Per Sleeve, Vacuum Packed to Optimize Shelf-Life, (5 Ft Per Spool), Oxide-Free Clean Copper Wound in Advanced Braid Design Around a Static Dissipative Spool, Pure Rosin Type R Flux Conforming to All the Requirements of MIL-F-14256 and IPC Standard J-STD-004
Bobbin Type
ESD-Safe
Manufacturer Series Name
Dri-Wick
Lead Content
Lead-Free

Description

Desoldering Braid, Braid Number 4, Braid Width 0.08 in, Spool Length 5 ft, Color Blue, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Features 25 Spools Per Sleeve, Vacuum Packed to Optimize Shelf-Life, (5 Ft Per Spool), Oxide-Free Clean Copper Wound in Advanced Braid Design Around a Static Dissipative Spool, Pure Rosin Type R Flux Conforming to All the Requirements of MIL-F-14256 and IPC Standard J-STD-004, Manufacturer Series Name Dri-Wick

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.