Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Soldering Iron, 150w, 1010F

  • Mfr # 3138E-150

  • Zoro # G2479251


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
90 Degree Angle, Modular Construction, Ni-Chrome Compression Wound Heating Elements, Paragon Iron-Clad Lead-Free Soldering Iron Tips
Includes
Stand
Series
3138
Handle
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3138E-150
Zoro #
G2479251
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
3/8
Tip Outside Diameter
0.375 in
Tip Thickness
0.075 in
Tip Width
0.07 in
Tool Height
4 in

Details

Item
Ergonomic Soldering Iron
Application
Soldering
Features
90 Degree Angle, Modular Construction, Ni-Chrome Compression Wound Heating Elements, Paragon Iron-Clad Lead-Free Soldering Iron Tips
Includes
Stand
Series
3138
Handle
Hardwood
Tip
Diamond Style
Watts
150
Temp. Rating
1010 Degrees F
Type
Professional-Grade
Voltage
110-120 V AC
Heat Shield
Available Upon Request
Standards
CE, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS, WEEE
Includes Heating Element
Yes
Product Type
Soldering Iron
Temperature Adjustment
Fixed
Tip Connection Type
Plug
Time to Maximum Temperature
5 min
Power Consumption (Maximum)
150 W
Number of Tips Included
1
Plug Type
Three Prong
Tip Type
Diamond
Handpiece Connection Type
Plug
Compatible Tip Series
43
Tip Manufacturer Model Number
43D
Operating Voltage
110 to 120V AC
Operating Temperature (Maximum)
1,000 Degrees F
Handle Style
Hardwood

Description

Ergonomic Soldering Iron, Power Consumption (Maximum) 150 W, Operating Temperature (Maximum) 1,000 Degrees F, Tip Type Diamond, Tip Width 0.07 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, Plug Type Three Prong, Series 3138, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.